Beli funnel glass di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DURAN Funnels With Short Stem
    Mulai

    Rp74.900

    DURAN Funnels With Short Stem
    Deskripsi:
    Particular suited for use with hot or aggressive chemicals thanks to the excellent thermal shock and chemical resistance of DURAN®. Also available in soda-lime glass. Typical applications: decanting and filtration of liquids.
  2. BRAND Funnel Short Stem Glass
    Mulai

    Rp179.900

    BRAND Funnel Short Stem Glass
    atribut:
    • Material: Borosilicate glass
  3. HERMA Funnel Glass
    Mulai

    Rp109.900

    HERMA Funnel Glass
    atribut:
    • Size (ml): 100
  4. Supertek Filter Funnel
    Mulai

    Rp139.900

    Supertek Filter Funnel
    Deskripsi:
    CORONG GELAS (FILTER FUNNEL) 80 MM, SHORT STEMBahan gelas sesuai standar dan spesifikasi sebagai berikut:- ISO 3585 standard- ASTM E-438 Type 1 Class A specification- USP Type 1 Class A specificationType:60 Angle, Short StemQuality Check:Tested and calibrated in an ISO/IEC 17025 certified laboratoryTag:Laboratorium, Laboratory, Alat Gelas, Glassware, Alat Gelas Laboratorium, Laboratory Glassware, Alat Lab, Lab Apparatus, Alat Laboratorium, Laboratory Apparatus, Corong Gelas, Filter Funnel
    atribut:
    • Size (mm): 80
    • Material: Gelas bening, bahan gelas adalah Low-expansion Boro (Borosilicate) 3.3 Glass yang dikenal dengan merk PYREX dan DURAN.
    • Quality Check: Tested and calibrated in an ISO/IEC 17025 certified laboratory
  5. AS ONE Hard Glass Angled Funnel
    Mulai

    Rp189.900

    AS ONE Hard Glass Angled Funnel
    Deskripsi:
    Even with an angled funnel, the price is the same as that of a normal funnel.
    atribut:
    • Material: hard glass
    • Angle (°): 60
  6. VITLAB Corong Plastik PP
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

    VITLAB Corong Plastik PP
    Deskripsi:
    Description of Plastic type PP (Polypropylene) :~ Highly transparent, elastic thermoplastic~ Similar structure to PE, with a methyl group attached to alternate carbon atoms in an isotactic arrangement~ Good thermal stability~ Range of application from 0 C to +125 C~ Good tensile strength and dimensional stability~ Good chemical stability, comparable to PE~ Typical products are, for example: Class B volumetric flasks, Class B measuring cylinders, measuring pitchers, sample containers, funnels
  7. Maruemu Glass Funnel
    Mulai

    Rp179.900

    Maruemu Glass Funnel
    atribut:
    • Material: Borosilicate Glass
  8. HALDENWANGER Corong Buchner
    81%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

  9. IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Mulai

    Rp169.900

    IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Deskripsi:
    Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
  10. Tokyo Glass Kikai (TGK) Glass Filter Funnel Type
    Mulai

    Rp1.299.900

    Tokyo Glass Kikai (TGK) Glass Filter Funnel Type
    Deskripsi:
    A funnel welded with a Fine brand glass filter.
    atribut:
    • Material: Glass
  11. PUDAK SCIENTIFIC Corong Kaca
    Mulai

    Rp179.900

    PUDAK SCIENTIFIC Corong Kaca
    atribut:
    • Size (mm): 100
  12. Tokyo Glass Kikai (TGK) PP Funnel
    Mulai

    Rp30.900

    Tokyo Glass Kikai (TGK) PP Funnel
    Deskripsi:
    A funnel made of Fine polypropylene (PP).
    atribut:
    • Material: Polypropylene (PP)
  13. Tokyo Glass Kikai (TGK) Glass Powder Funnel
    Mulai

    Rp469.900

    Tokyo Glass Kikai (TGK) Glass Powder Funnel
    Deskripsi:
    Used for injecting powder or large amounts of liquid. The feet are parallel to minimize powder retention.
    atribut:
    • Product Code: 4014363
  14. PYREX Fluted Funnel Short Stem
    Mulai

    Rp5.399.900

    PYREX Fluted Funnel Short Stem
    atribut:
    • Stem O.D. (mm): 8 to 9
Daftar Harga funnel glass Terbaru March 2026
DURAN Funnels With Short StemRp74.900
NORMAX Glass Ware Funnel Short StemRp79.900
IWAKI (AGC Technoglass) Glass Filter Funnel Type 36210FNL SeriesRp1.999.900
BRAND Funnel Short Stem GlassRp179.900
HERMA Funnel GlassRp109.900
DURAN Corong PemisahRp849.900
Non Brand Glass FunnelRp72.900
Supertek Filter FunnelRp139.900
AS ONE Hard Glass Angled FunnelRp189.900
VITLAB Corong Plastik PPRp41.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)